
4" x 50' Blue Ratchet Strap w/ Wire Hooks
Mfr # 8550WH-BLU
Zoro # G7358665
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Length
50 ft
Width
4 in
Bungee End Type
Wire Hook / Double J-Hook
Material
Polyester
Color
Blue
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550WH-BLU
Zoro #
G7358665
UPC #
840086919120
Country of Origin
Multiple
Dimensions
Length
50 ft
Width
4 in
Lever Length
1 ft
Sling Length
50 ft
Details
Item
Ratchet Strap
Bungee End Type
Wire Hook / Double J-Hook
Material
Polyester
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Wire Hook / Double J-Hook
Breaking Strength
20,000 lb
Finish
Zinc Plated
Assembly Strength
16,200 lb
Handle Type
Standard Long, Wide Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.