
4" x 50' Green Ratchet Strap w/ Flat Hooks
Mfr # 8550FH-GRN
Zoro # G7358245
product price: $83.95
/eaSold in multiples of 2 for $167.90
Free Shipping & Returns
Key Features
Length
50 ft
Width
4 in
Bungee End Type
Flat Hook
Color
Green
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8550FH-GRN
Zoro #
G7358245
UPC #
840086919106
Country of Origin
China
Dimensions
Length
50 ft
Width
4 in
Sling Length
50 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Flat Hook
Color
Green
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Flat Hook
Breaking Strength
20,000 lb
Strap Material
Polyester
Handle Type
Standard Long, Wide Handle
Finish
Zinc Plated
Assembly Strength
16,200 lb
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.