Zoro Homepage

4" x 50' Yellow Ratchet Strap w/ Chain Extensions

  • Mfr # 8550CE-Y

  • Zoro # G7366697


product price: $114.99
/ea
Free Shipping & Returns

Key Features

Length
50 ft
Width
4 in
Material
Polyester
Color
Yellow
Working Load Limit
5400 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
8550CE-Y
Zoro #
G7366697
UPC #
840086919083
Country of Origin
Multiple

Dimensions

Length
50 ft
Width
4 in

Details

Item
Ratchet Strap
Material
Polyester
Color
Yellow
Working Load Limit
5400 lb
End Type
Chain Extension
Breaking Strength
20,000 lb (Webbing)
Handle Type
Standard
Assembly Strength
16,200 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.