
4" x 60' Blue Ratchet Strap w/ Flat Hooks
Mfr # 8560FH-BLU
Zoro # G7360415
product price: $85.95
/ea
Free Shipping & Returns
Key Features
Length
60 ft
Width
4 in
Bungee End Type
Flat Hook
Color
Blue
Bungee End Material
Polyester webbing
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560FH-BLU
Zoro #
G7360415
UPC #
840086919205
Country of Origin
Multiple
Dimensions
Length
60 ft
Width
4 in
Sling Length
60 ft
Lever Length
1 ft
Details
Item
Ratchet Strap
Bungee End Type
Flat Hook
Color
Blue
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Flat Hook
Breaking Strength
20,000 lb
Strap Material
Polyester
Assembly Strength
16,200 lb
Handle Type
Standard Long, Wide Handle
Finish
Zinc Plated
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.