
4" x 60' Yellow Ratchet Strap w/ Chain Extensions
Mfr # 8560CE-Y
Zoro # G7363206
product price: $113.99
/ea
Free Shipping & Returns
Key Features
Length
60 ft
Width
4 in
Bungee End Type
Chain Extension
Material
Polyester
Color
Yellow
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
8560CE-Y
Zoro #
G7363206
UPC #
840086919199
Country of Origin
Multiple
Dimensions
Length
60 ft
Width
4 in
Lever Length
2.5 ft
Sling Length
60 ft
Details
Item
Ratchet Strap
Bungee End Type
Chain Extension
Material
Polyester
Color
Yellow
Bungee End Material
Polyester webbing
Working Load Limit
5400 lb
End Type
Chain Extension
Breaking Strength
20,000 lb
Finish
Zinc Plated
Assembly Strength
16,200 lb
Handle Type
Standard Long, Wide Handle
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.