Zoro Homepage

5/16" - 3/8" Recoil-less Cam Action Lever Binder

  • Mfr # CB140-RB-6600

  • Zoro # G7361255


product price: $81.59
/ea
Free Shipping & Returns

Key Features

Length
20.27 in (Closed); 24.80 in (Open)
Color
Yellow
Working Load Limit
6600 lb
Finish
Painted
Grade
70
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CB140-RB-6600
Zoro #
G7361255
UPC #
840086937421
Country of Origin
China

Dimensions

Length
20.27 in (Closed); 24.80 in (Open)
Chain Size
5/16 in

Details

Item
Lever Binder
Color
Yellow
Working Load Limit
6600 lb
Finish
Painted
Grade
70

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.