Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/16" x 30" Chain Extension w/ 2" D-Ring - 10, 000 lbs Break Strength

  • Mfr # CE34383DR70

  • Zoro # G7364554


product price: $34.79
/ea

Key Features

Size
3/8 in
Finish
Zinc Plated
Width
3 in
Breaking Strength
20,000 lb
Length
34 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CE34383DR70
Zoro #
G7364554
UPC #
840086936554
Country of Origin
China

Dimensions

Size
3/8 in
Width
3 in
Length
34 in

Details

Item
Chain Extension
Finish
Zinc Plated
Breaking Strength
20,000 lb
Working Load Limit
6666 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.