Zoro Homepage

5/8" x 10' - Adjustable 4 Leg Chain Sling w/ Sling Hooks - Grade 100

  • Mfr # 58G100QOSA-10

  • Zoro # G7358568


product price: $3,127.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Number of Sling Legs
4
Sling Length
10 ft
Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58G100QOSA-10
Zoro #
G7358568
UPC #
840086930033
Country of Origin
United States

Dimensions

Sling Length
10 ft
Chain Size
5/8 in

Details

Number of Sling Legs
4
Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
Grade
100
Material
Alloy Steel
Features
Adjustable
Attachment Type
Sling
Item
Chain Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.