Zoro Homepage

5/8" x 18' - 4 Leg Chain Sling w/ Self-Locking Hooks - Grade 100

  • Mfr # 58G100QOSL-18

  • Zoro # G7361106


product price: $2,910.99
/ea
Item requires special delivery charges. A $130.00 per item surcharge will be applied.

Key Features

Sling Length
18 ft
Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
Attachment Type
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58G100QOSL-18
Zoro #
G7361106
UPC #
840086930118
Country of Origin
United States

Dimensions

Sling Length
18 ft

Details

Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
Attachment Type
Self-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.