Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

5/8" x 20', Adjustable 3Leg Chain Sling w/ Self-Locking Hooks-Grade100

  • Mfr # 58G100TOSLA-20

  • Zoro # G7358796


product price: $4,098.99
/ea
Additional $130.00 delivery surcharge applies per item.
See details

Key Features

Sling Length
20 ft
Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
Attachment Type
Self-Locking
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
58G100TOSLA-20
Zoro #
G7358796
UPC #
840086930910
Country of Origin
Austria

Dimensions

Sling Length
20 ft

Details

Sling Capacity @ 30 Degrees
33,900 lb
Sling Capacity @ 45 Degrees
47,900 lb
Sling Capacity @ 60 Degrees
58,700 lb
Attachment Type
Self-Locking

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.