Zoro Homepage

7/8" Stainless Steel Screw Pin Anchor Shackle - Import - 4 Ton

  • Mfr # SPAS78SS

  • Zoro # G7351050


product price: $96.29
/ea
Free Shipping & Returns

Key Features

Working Load Limit
6.5 ton
Pin Dia.
1 in
Body Size
7/8 in
Material
Stainless Steel
Eye Inside Height
3.31 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SPAS78SS
Zoro #
G7351050
UPC #
840086914491
Country of Origin
China

Dimensions

Pin Dia.
1 in
Body Size
7/8 in
Eye Inside Height
3.31 in

Details

Item
Screw Pin Anchor Shackle
Working Load Limit
6.5 ton
Material
Stainless Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.