Shop US CARGO CONTROL
See all product information
Create Account
9/32" x 12' - 2 Leg Chain Sling w/ Self-Locking Hooks - Grade 100
- Mfr # 932G100DOSL-12
- Zoro # G7347928
product price:Â
$
425.99
/ea
Free Shipping & Returns
Key Features
Number of Sling Legs
2
Sling Length
12 ft
Sling Capacity @ 30 Degrees
4300 lb
Sling Capacity @ 45 Degrees
6100 lb
Sling Capacity @ 60 Degrees
7400 lb
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 932G100DOSL-12
- Zoro #
- G7347928
- UPC #
- 840086931160
- Country of Origin
- United States
- Number of Sling Legs
- 2
- Sling Capacity @ 30 Degrees
- 4300 lb
- Sling Capacity @ 45 Degrees
- 6100 lb
- Sling Capacity @ 60 Degrees
- 7400 lb
- Grade
- 100
- Attachment Type
- Self-Locking
- Material
- Alloy Steel
- Item
- Chain Sling
Dimensions
- Sling Length
- 12 ft
- Chain Size
- 9/32 in
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.