Zoro Homepage

9/32" x 12' - 3 Leg Chain Sling w/ Sling Hooks - Grade 100

  • Mfr # 932G100TOS-12

  • Zoro # G7348996


product price: $479.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
3
Sling Length
12 ft
Sling Capacity @ 30 Degrees
6400 lb
Sling Capacity @ 45 Degrees
9100 lb
Sling Capacity @ 60 Degrees
11,200 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932G100TOS-12
Zoro #
G7348996
UPC #
840086932037
Country of Origin
Austria

Dimensions

Sling Length
12 ft
Chain Size
9/32 in

Details

Number of Sling Legs
3
Sling Capacity @ 30 Degrees
6400 lb
Sling Capacity @ 45 Degrees
9100 lb
Sling Capacity @ 60 Degrees
11,200 lb
Grade
100
Item
Chain Sling
Material
Alloy Steel
Attachment Type
Sling

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.