Zoro Homepage

9/32" x 3' Pewag Security Chain Kit w/Viro Lock

  • Mfr # SC93203-LK-PW

  • Zoro # G7359785


product price: $121.99
/ea
Free Shipping & Returns

Key Features

Overall Width
0.96 in
Inside Length
0.97 in
Size
9/32 in
Includes
Security Lock; (2) Keys
Inside Width
0.40 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
SC93203-LK-PW
Zoro #
G7359785
UPC #
840086935267
Country of Origin
Multiple

Dimensions

Length
3 ft
Overall Width
0.96 in
Inside Length
0.97 in
Size
9/32 in
Inside Width
0.40 in

Details

Item
Security Chain Kit
Includes
Security Lock; (2) Keys

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.