Zoro Homepage

9/32" x 6' - Single Leg Chain Sling w/ Self-Locking Hook - Grade 100

  • Mfr # 932G100SOSL-6

  • Zoro # G7344954


product price: $172.99
/ea
Free Shipping & Returns

Key Features

Number of Sling Legs
1
Sling Length
6 ft
Grade
100
Chain Size
9/32 in
Material
Alloy Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
932G100SOSL-6
Zoro #
G7344954
UPC #
840086931900
Country of Origin
United States

Dimensions

Sling Length
6 ft
Chain Size
9/32 in

Details

Number of Sling Legs
1
Grade
100
Material
Alloy Steel
Item
Chain Sling
Attachment Type
Self-Locking
Working Load Limit
4300 lb

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.