
Anchor Shackle - Bolt Type - Import - 1-1/2" Steel - 17 Ton
Mfr # BTAS1-12
Zoro # G7348235
product price: $120.64
/ea
Free Shipping & Returns
Key Features
Working Load Limit
17 ton
Pin Dia.
1-5/8 in
Body Size
1-1/2 in
Standards
Federal Specification RR-C-271
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTAS1-12
Zoro #
G7348235
UPC #
840086907431
Country of Origin
China
Dimensions
Pin Dia.
1-5/8 in
Body Size
1-1/2 in
Eye Inside Width
3.88 in
Eye Inside Height
5-3/4 in
Details
Item
Bolt Type Anchor Shackle
Working Load Limit
17 ton
Standards
Federal Specification RR-C-271
Finish
Galvanized
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.