
Anchor Shackle - Bolt Type - Import - 1-1/4" Steel - 12 Ton
Mfr # BTAS1-14
Zoro # G7349626
product price: $63.45
/eaKey Features
Working Load Limit
24,000 lb
Pin Dia.
1-3/8 in
Body Size
1-1/4 in
Standards
Federal Specification RR-C-271
Finish
Galvanized
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTAS1-14
Zoro #
G7349626
UPC #
840086907448
Country of Origin
China
Dimensions
Pin Dia.
1-3/8 in
Body Size
1-1/4 in
Eye Inside Width
3-1/4 in
Eye Inside Height
4.69 in
Details
Item
Bolt Type Anchor Shackle
Working Load Limit
24,000 lb
Standards
Federal Specification RR-C-271
Finish
Galvanized
Material
Steel
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.