
Anchor Shackle - Bolt Type - Import - 1-1/8" Steel - 9.50 Ton
Mfr # BTAS1-18
Zoro # G7348226
product price: $48.59
/eaKey Features
Working Load Limit
9.5 ton
Pin Dia.
1-1/4 in
Body Size
1-1/8 in
Standards
Federal Specification RR-C-271
Material
Carbon Steel
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
BTAS1-18
Zoro #
G7348226
UPC #
840086907462
Country of Origin
China
Dimensions
Pin Dia.
1-1/4 in
Body Size
1-1/8 in
Eye Inside Height
4-1/4 in
Eye Inside Width
2.91 in
Details
Item
Bolt Type Anchor Shackle
Working Load Limit
9.5 ton
Standards
Federal Specification RR-C-271
Material
Carbon Steel
Finish
Galvanized
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.