Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Anchor Shackle - Bolt Type - Import - 1/4" Steel - 0.5 Ton

  • Mfr # BTAS14

  • Zoro # G7349285


product price: $2.19
/ea
Sold in multiples of 4 for $8.76

Key Features

Working Load Limit
1000 lb
Pin Dia.
5/16 in
Body Size
1/4 in
Standards
Federal Specification RR-C-271
Eye Inside Height
1.13 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTAS14
Zoro #
G7349285
UPC #
840086911216
Country of Origin
China

Dimensions

Pin Dia.
5/16 in
Body Size
1/4 in
Eye Inside Height
1.13 in
Eye Inside Width
0.78 in

Details

Item
Bolt Type Anchor Shackle
Working Load Limit
1000 lb
Standards
Federal Specification RR-C-271
Finish
Galvanized
Material
Steel

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.