Zoro Homepage

Anchor Shackle - Bolt Type - Import - 7/16" Steel - 1.5 Ton

  • Mfr # BTAS716

  • Zoro # G7351814


product price: $5.15
/ea
Sold in multiples of 2 for $10.30

Key Features

Working Load Limit
3000 lb
Width Between Eyes
3/4 in
Pin Dia.
1/2 in
Standards
Federal Specification RR-C-271
Body Material
Carbon Steel
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
BTAS716
Zoro #
G7351814
UPC #
840086911346
Country of Origin
China

Dimensions

Width Between Eyes
3/4 in
Pin Dia.
1/2 in
Diameter
7/16 in
Eye Inside Width
1.16 in
Eye Inside Height
1.69 in

Details

Working Load Limit
3000 lb
Standards
Federal Specification RR-C-271
Body Material
Carbon Steel
Finish
Galvanized
Pin Material
Alloy

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.