Zoro Homepage

Corner Protector 36" Web Protector, 8" x 8" x 36"

  • Mfr # CPVB36-RED

  • Zoro # G7348384


product price: $38.39
/ea

Key Features

Length
36 in
Width
8 in
Color
Red
Material
HDPE
For Use With
Webbing
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
CPVB36-RED
Zoro #
G7348384
UPC #
840086910493
Country of Origin
Multiple

Dimensions

Length
36 in
Width
8 in
Depth
8 in

Details

Item
Corner Protector
Color
Red
Material
HDPE
For Use With
Webbing
Standards
CVSA, FMCSA

Description

Corner protector shields drywall, plywood sheeting, and much more from damage during loading and transport. High density polyethylene is flexible, so it conforms to cargo, then returns to its original shape for easy stacking when not in use. Corner protectors equally distribute the pressure of the strap along its entire length to not only protect the load, but also extends the live of the strap by reducing wear points. Accommodates up to 4" webbing.

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.