Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

DblD-Rng, 50C152TFSH31DDR-WHT

  • Mfr # 50C152TFSH31DDR-WHT

  • Zoro # G7354395


product price: $26.99
/ea
Sold in multiples of 10 for $269.90

Key Features

Length
15 ft
Width
2 in
Material
Polyester
Color
White
Working Load Limit
3333 lb
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
50C152TFSH31DDR-WHT
Zoro #
G7354395
UPC #
840086933232
Country of Origin
Multiple

Dimensions

Length
15 ft
Width
2 in

Details

Item
Ratchet Strap
Material
Polyester
Color
White
Working Load Limit
3333 lb
End Type
Twisted Hook; Double D-Ring
Breaking Strength
12,000 lb (Webbing)
Assembly Strength
10,000 lb
Finish
Zinc Plated

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.