Zoro Homepage

Endless Polyester Round Lifting Sling - 11' (Blue)

  • Mfr # PRS7-11

  • Zoro # G003161859


product price: $163.99
/ea
Free Shipping & Returns

Key Features

Sling Length
11 ft
Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,000 lb
Choker Hitch Capacity
17,000 lb
Diameter
1.75 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS7-11
Zoro #
G003161859
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
11 ft
Diameter
1.75 in

Details

Vertical Hitch Capacity
21,200 lb
Basket Hitch Capacity
42,000 lb
Choker Hitch Capacity
17,000 lb
Sling Material
Nylon and Polyester

Description

A woven polyester jacket protects a continuous loop of polyester yarns, for a lifting sling that's strong, yet lightweight. Polyester's low stretch value and moisture absorption makes it easy to handle, and resistant to rot and mildew. Round polyester slings are also extremely versatile since they can be used in all hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 21,200 lbs.
  • Basket Capacity: 42,000 lbs.
  • Choker Capacity: 17,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.