Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endless Polyester Round Lifting Sling - 11' (White)

  • Mfr # PRS6-11

  • Zoro # G703162484


product price: $135.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS6-11
Zoro #
G703162484
UPC #
-
Country of Origin
United States

Description

White

Specifications
  • Vertical Capacity: 16,800 lbs.
  • Basket Capacity: 33,600 lbs.
  • Choker Capacity: 13,400 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.