Zoro Homepage

Endless Polyester Round Lifting Sling - 12' (Orange)

  • Mfr # PRS13-12

  • Zoro # G303161917


product price: $823.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 13
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS13-12
Zoro #
G303161917
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
12 ft
Diameter
3-3/4 in

Details

Sling Type
Type 13
Vertical Hitch Capacity
90,000 lb
Basket Hitch Capacity
180,000 lb
Choker Hitch Capacity
72,000 lb
Color Code
Orange
Sling Material
Polyester
Resists
Rotting; Mildew
Item
Round Lifting Sling
Standards
ASME B30.9; OSHA

Description

A continuous loop of polyester yarns is covered by a protective woven polyester jacket, creating a lift sling that's both lightweight and strong.
The low stretch value and moisture absorption of polyester also makes it extremely easy to handle, and resistant to mildew and rot. A polyester round lifting sling is also very versatile since it can be used in all major hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 90,000 lbs.
  • Basket Capacity: 180,000 lbs.
  • Choker Capacity: 72,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.