Zoro Homepage

Endless Polyester Round Lifting Sling - 18' (Green)

  • Mfr # PRS2-18

  • Zoro # G003162290


product price: $108.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 2
Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Color Code
Green
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS2-18
Zoro #
G003162290
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Diameter
0.8 in

Details

Sling Type
Type 2
Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Color Code
Green
Sling Material
Polyester
Item
Round Lifting Sling

Description

Green

Specifications
  • Vertical Capacity: 5,300 lbs.
  • Basket Capacity: 10,600 lbs.
  • Choker Capacity: 4,200 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.