Zoro Homepage

Endless Polyester Round Lifting Sling - 18' (Orange)

  • Mfr # PRS8-18

  • Zoro # G003162054


product price: $392.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Type 8
Vertical Hitch Capacity
25,000 lb
Basket Hitch Capacity
50,000 lb
Choker Hitch Capacity
20,000 lb
Color Code
Orange
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS8-18
Zoro #
G003162054
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
18 ft
Diameter
2 in

Details

Sling Type
Type 8
Vertical Hitch Capacity
25,000 lb
Basket Hitch Capacity
50,000 lb
Choker Hitch Capacity
20,000 lb
Color Code
Orange
Sling Material
Polyester
Resists
Rotting; Mildew
Item
Round Lifting Sling
Standards
ASME B30.9; OSHA

Description

A protective woven jacket in polyester covers the continuous loop of polyester fiber yarns, for a sling that's both strong and lightweight. The low stretch value and moisture absorption of polyester makes it easy to handle, and also resistant to mildew and rotting. Polyester round slings are also extremely versatile because they can be used in all hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 25,000 lbs.
  • Basket Capacity: 50,000 lbs.
  • Choker Capacity: 20,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.