Zoro Homepage

Endless Polyester Round Lifting Sling - 20' (Orange)

  • Mfr # PRS12-20

  • Zoro # G703162439


product price: $1,002.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS12-20
Zoro #
G703162439
UPC #
-
Country of Origin
United States

Description

A protective jacket in woven polyester covers a continuous loop of polyester fiber yarns, creating a lifting sling that's strong yet lightweight. The low stretch value and moisture absorption of polyester also makes it easy to handle, and resistant to both rot and mildew. Round polyester slings are also extremely versatile since they can be used in all major hitch configurations.
Our round lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 66,000 lbs.
  • Basket Capacity: 132,000 lbs.
  • Choker Capacity: 52,800 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.