Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endless Polyester Round Lifting Sling - 22' (Purple)

  • Mfr # PRS1-22

  • Zoro # G303162273


product price: $102.99
/ea
Free Shipping & Returns

Key Features

Vertical Hitch Capacity
2600 lb
Basket Hitch Capacity
5200 lb
Choker Hitch Capacity
2100 lb
Diameter
0.6 in
Sling Material
Nylon and Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRS1-22
Zoro #
G303162273
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
22 ft
Diameter
0.6 in

Details

Vertical Hitch Capacity
2600 lb
Basket Hitch Capacity
5200 lb
Choker Hitch Capacity
2100 lb
Sling Material
Nylon and Polyester

Description

Purple

Specifications
  • Vertical Capacity: 2,600 lbs.
  • Basket Capacity: 5,200 lbs.
  • Choker Capacity: 2,100 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.