Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endless Polyester Round Lifting Sling - 24' (Green)

  • Mfr # PRS2-24

  • Zoro # G003162214


product price: $151.99
/ea
Free Shipping & Returns

Key Features

Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Diameter
0.8 in
Sling Material
Nylon and Polyester
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRS2-24
Zoro #
G003162214
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
24 ft
Diameter
0.8 in

Details

Vertical Hitch Capacity
5300 lb
Basket Hitch Capacity
10,600 lb
Choker Hitch Capacity
4200 lb
Sling Material
Nylon and Polyester

Description

Green

Specifications
  • Vertical Capacity: 5,300 lbs.
  • Basket Capacity: 10,600 lbs.
  • Choker Capacity: 4,200 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.