Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Endless Polyester Round Lifting Sling - 24'

  • Mfr # PRS10-24

  • Zoro # G303161870


product price: $763.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS10-24
Zoro #
G303161870
UPC #
-
Country of Origin
United States

Description

A protective woven jacket in polyester covers the continuous loop of polyester fiber yarns, for a sling that's both strong and lightweight. The low stretch value and moisture absorption of polyester makes it easy to handle, and also resistant to rotting and mildew. Polyester round slings are also extremely versatile because they can be used in all hitch configurations.
Our round polyester slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 40,000 lbs.
  • Basket Capacity: 80,000 lbs.
  • Choker Capacity: 32,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.