Zoro Homepage

Eye Bolt 1/2", 8 in Shank, 1 in ID, Steel, Galvanized

  • Mfr # GVEB12X8

  • Zoro # G7348460


product price: $6.99
/ea
Sold in multiples of 2 for $13.98

Key Features

System of Measurement
Inch
Shank Length
8 in
Eye Inside Diameter
1 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVEB12X8
Zoro #
G7348460
UPC #
840086912121
Country of Origin
China

Dimensions

Thread Size
1/2"
Shank Length
8 in
Eye Inside Diameter
1 in
Overall Length
10.2 in
Eye Outside Diameter
2 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.