Zoro Homepage

Eye Bolt 5/8", 12 in Shank, 1-1/4 in ID, Steel, Galvanized

  • Mfr # GVEB58X12

  • Zoro # G7351069


product price: $14.15
/ea

Key Features

System of Measurement
Inch
Shank Length
12 in
Eye Inside Diameter
1-1/4 in
Material
Steel
Finish
Galvanized
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
GVEB58X12
Zoro #
G7351069
UPC #
840086912497
Country of Origin
China

Dimensions

Thread Size
5/8"
Shank Length
12 in
Eye Inside Diameter
1-1/4 in
Overall Length
14.69 in
Eye Outside Diameter
2-1/4 in

Details

Item
Eye Bolt
System of Measurement
Inch
Material
Steel
Finish
Galvanized

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.