Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Eye & Eye - 1-1/2" x 18"

  • Mfr # EETBGV112X18

  • Zoro # G7352085


product price: $180.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit (Lb.)
21,400 lb
Closed Length
38.24 in
Open Length
56.24 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EETBGV112X18
Zoro #
G7352085
UPC #
840086911384
Country of Origin
China

Dimensions

Closed Length
38.24 in
Open Length
56.24 in

Details

Working Load Limit (Lb.)
21,400 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.