Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Eye & Eye - 1/2" x 9"

  • Mfr # EETBGV12X9

  • Zoro # G7351918


product price: $16.35
/ea

Key Features

Thread Dia. (In.)
1/2 in
Type
Eye and Eye
Working Load Limit (Lb.)
2200 lb
Take Up (In.)
9 in
Standards
ASTM F-1145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EETBGV12X9
Zoro #
G7351918
UPC #
840086911476
Country of Origin
China

Dimensions

Thread Dia. (In.)
1/2 in
Closed Length
16.56 in
Open Length
25.23 in

Details

Item
Turnbuckle
Type
Eye and Eye
Working Load Limit (Lb.)
2200 lb
Take Up (In.)
9 in
Standards
ASTM F-1145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.