Zoro Homepage

Galvanized Turnbuckle - Import - Eye & Eye - 2" x 24

  • Mfr # EETBGV2X24

  • Zoro # G7353589


product price: $567.99
/ea
Free Shipping & Returns

Key Features

Working Load Limit (Lb.)
37,000 lb
Closed Length
55.18 in
Open Length
79.18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EETBGV2X24
Zoro #
G7353589
UPC #
840086911551
Country of Origin
China

Dimensions

Closed Length
55.18 in
Open Length
79.18 in

Details

Working Load Limit (Lb.)
37,000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.