Zoro Homepage

Galvanized Turnbuckle - Import - Eye & Eye - 7/8" x 12

  • Mfr # EETBGV78X12

  • Zoro # G7357116


product price: $41.59
/ea

Key Features

Thread Dia. (In.)
7/8 in
Type
Eye and Eye
Working Load Limit (Lb.)
7200 lb
Take Up (In.)
12 in
Closed Length
24.82 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EETBGV78X12
Zoro #
G7357116
UPC #
840086911773
Country of Origin
China

Dimensions

Thread Dia. (In.)
7/8 in
Closed Length
24.82 in
Open Length
38.57 in

Details

Item
Turnbuckle
Type
Eye and Eye
Working Load Limit (Lb.)
7200 lb
Take Up (In.)
12 in

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.