Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Hook & Eye - 1" x 12

  • Mfr # EHTBGV1X12

  • Zoro # G7358778


product price: $49.39
/ea

Key Features

Working Load Limit (Lb.)
3000 lb
Closed Length
27.20 in
Open Length
41.20 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
EHTBGV1X12
Zoro #
G7358778
UPC #
840086911919
Country of Origin
China

Dimensions

Closed Length
27.20 in
Open Length
41.20 in

Details

Working Load Limit (Lb.)
3000 lb

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.