Zoro Homepage

Galvanized Turnbuckle - Import - Hook & Hook - 5/16" x 4-1/2

  • Mfr # HHTBGV516X412

  • Zoro # G7359907


product price: $6.55
/ea
Sold in multiples of 2 for $13.10

Key Features

Thread Dia. (In.)
5/16 in
Type
Hook and Hook
Working Load Limit (Lb.)
700 lb
Take Up (In.)
4-1/2 in
Standards
ASTM F-1145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHTBGV516X412
Zoro #
G7359907
UPC #
840086912992
Country of Origin
China

Dimensions

Thread Dia. (In.)
5/16 in
Closed Length
9.31 in
Open Length
13.81 in

Details

Item
Turnbuckle
Type
Hook and Hook
Working Load Limit (Lb.)
700 lb
Take Up (In.)
4-1/2 in
Standards
ASTM F-1145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.