Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Galvanized Turnbuckle - Import - Hook & Hook - 5/8" x 12

  • Mfr # HHTBGV58X12

  • Zoro # G7364089


product price: $22.49
/ea

Key Features

Thread Dia. (In.)
5/8 in
Type
Hook and Hook
Working Load Limit (Lb.)
2250 lb
Take Up (In.)
12 in
Standards
ASTM F-1145
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HHTBGV58X12
Zoro #
G7364089
UPC #
840086913029
Country of Origin
China

Dimensions

Thread Dia. (In.)
5/8 in
Closed Length
21-1/4 in
Open Length
34-1/2 in

Details

Item
Turnbuckle
Type
Hook and Hook
Working Load Limit (Lb.)
2250 lb
Take Up (In.)
12 in
Standards
ASTM F-1145

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.