Zoro Homepage

Heavy Duty Plastic Mattress Bag: Queen, PK48

  • Mfr # USCCQUEEN-48PK

  • Zoro # G7343746


product price: $420.99
/pk 48, $8.77/ea
Free Shipping & Returns

Key Features

Material
Polyethylene
Length
103 in
Width
60 in
Height
14 in
Thickness
2 mil
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
USCCQUEEN-48PK
Zoro #
G7343746
UPC #
840086935632
Country of Origin
China

Dimensions

Length
103 in
Width
60 in
Height
14 in
Thickness
2 mil

Details

Item
Mattress Bag
Material
Polyethylene

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.