Zoro Homepage

Heavy Duty Tarp, Black, PVC Coated Polyester

  • Mfr # HST9.666X10.75-BLK

  • Zoro # G7344489


product price: $126.99
/ea
Free Shipping & Returns

Key Features

Color
Black
Tarp Material
PVC Coated Polyester
Tarp Strength
Heavy Duty
Tarp Finished Width
10.75 ft
Fabric Weight
18 oz
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
HST9.666X10.75-BLK
Zoro #
G7344489
UPC #
840086934543
Country of Origin
Multiple

Dimensions

Tarp Finished Width
10.75 ft
Length
9.666 ft
Width
10.75 ft

Details

Color
Black
Tarp Material
PVC Coated Polyester
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz
Material
PVC Coated Polyester
Features
Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.