
Heavy Duty Tarp, Red, PVC Coated Polyester
Mfr # HST16274-RED
Zoro # G7345347
product price: $414.99
/ea
Free Shipping & Returns
Key Features
Tarp Material
PVC Coated Polyester
Tarp Strength
Heavy Duty
Tarp Finished Width
16 ft
Fabric Weight
18 oz
Water Resistant/Waterproof
Waterproof
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
HST16274-RED
Zoro #
G7345347
UPC #
840086919854
Country of Origin
Multiple
Dimensions
Tarp Finished Width
16 ft
Length
27 ft
Width
16 ft
Details
Color
Red
Tarp Material
PVC Coated Polyester
Tarp Strength
Heavy Duty
Item
Tarp
Fabric Weight
18 oz
Water Resistant/Waterproof
Waterproof
Features
4 ft Drop Flap; Grade 6-7 UV pass through; Cold crack resistance up to -40°F; 2 Rows of D Rings; Seams are heat sealed, then d-ring rows are sewn on; 2" Welded D-Rings
Material
PVC Coated Polyester
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.