Zoro Homepage

Motorcycle Handlebar Strap (Pair) Blue

  • Mfr # MHS118-BLU-PR

  • Zoro # G7342547


product price: $7.89
/pk 2, $3.95/ea
Sold in multiples of 15 for $118.35

Key Features

Length
18 in
Width
1 in
Color
Blue
Strap Material
Polyester
Sling Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS118-BLU-PR
Zoro #
G7342547
UPC #
840086919519
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 in
Sling Length
18 in

Details

Item
Motorcycle Handlebar Strap
Color
Blue
Strap Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.