Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Motorcycle Handlebar Strap (Pair) Yellow

  • Mfr # MHS118-Y-PR

  • Zoro # G7343210


product price: $7.89
/pk 2, $3.95/ea

Key Features

Length
18 in
Width
1 in
Color
Yellow
Strap Material
Polyester
Sling Length
18 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
MHS118-Y-PR
Zoro #
G7343210
UPC #
840086919533
Country of Origin
Multiple

Dimensions

Length
18 in
Width
1 in
Sling Length
18 in

Details

Item
Motorcycle Handlebar Strap
Color
Yellow
Strap Material
Polyester

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.