Nylon Lifting Sling - Straight Eye & Eye - 2" x 5' - 4-ply

  • Mfr # EE4-902-05-T3

  • Zoro # G703164150


product price: $72.99
/ea

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE4-902-05-T3
Zoro #
G703164150
UPC #
-
Country of Origin
United States

Description

Type 3 flat eye & eye nylon lifting slings are designed with a flat eye on each end that make them versatile enough for use in a basket hitch, choker hitch, or vertical hitch.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for vertical, basket and choker hitch applications.
Custom web lifting slings are also an option by calling our sales team.
Sling Proof Testing Certificates
Proof testing certificates can be supplied with your order for a nominal fee and must be requested at the time of order. Proof tests are performed in the factory where the sling is pull tested to 2x the vertical rating and officially recorded as proof for governing bodies. During the standard manufacturing process, only random slings during a production run are tested for compliance; in order to provide proof testing certificates with your order, every sling must be pull tested at the time of manufacture.

Specifications
  • Vertical Capacity: 11,000 lbs.
  • Basket Capacity: 22,000 lbs.
  • Choker Capacity: 8,800 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.