Zoro Homepage

Nylon Lifting Sling - Twisted Eye & Eye - 10" x 6' - 3-ply

  • Mfr # EE3-910-06-T4

  • Zoro # G703164105


product price: $345.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
EE3-910-06-T4
Zoro #
G703164105
UPC #
-
Country of Origin
United States

Description

Type 4 twisted eye & eye nylon lifting slings have eyes on each end like a type 3 sling, but the loops have a twisted design, which creates a right angle to the body of the sling. This twist allows the sling to fit more snug against crane hooks. While this twisted eye sling works well with a basket hitch and vertical hitch, it's most suitable for use with choker hitches.
All of our nylon web slings are made to industry standards in a heavy-duty, 9,800 lbs. per inch industrial grade webbing. Every sling strap has a leather tag sewn in that contains the working load limits for each hitch type.

Specifications
  • Vertical Capacity: 38,200 lbs.
  • Basket Capacity: 76,400 lbs.
  • Choker Capacity: 30,600 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.