Zoro Homepage

Polyester Round Eye & Eye Lifting Sling - 10' (Yellow)

  • Mfr # PRS3EE-10

  • Zoro # G703162095


product price: $109.99
/ea
Free Shipping & Returns

Key Features

Sling Type
Eye and Eye
Vertical Hitch Capacity
8400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6700 lb
Color Code
Yellow
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
PRS3EE-10
Zoro #
G703162095
UPC #
-
Country of Origin
United States

Dimensions

Sling Length
10 ft
Diameter
1 in
Eye Length
12 in

Details

Sling Type
Eye and Eye
Vertical Hitch Capacity
8400 lb
Basket Hitch Capacity
16,800 lb
Choker Hitch Capacity
6700 lb
Color Code
Yellow
Sling Material
Polyester
Item
Round Lifting Sling

Description

Polyester Round eye & eye Lifting Sling 10' Yellow Lifting Sling

Specifications
  • Vertical Capacity: 8,400 lbs.
  • Basket Capacity: 16,800 lbs.
  • Choker Capacity: 6,700 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.