Polyester Round Eye & Eye Lifting Sling - 11' (Orange)
- Mfr # PRS9EE-11
- Zoro # G603161914
product price:Â
$
405.99
/ea
Free Shipping & Returns
Key Features
Sling Type
Eye and Eye
Vertical Hitch Capacity
31,000 lb
Basket Hitch Capacity
62,000 lb
Choker Hitch Capacity
24,800 lb
Color Code
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- PRS9EE-11
- Zoro #
- G603161914
- UPC #
- -
- Country of Origin
- United States
- Sling Type
- Eye and Eye
- Vertical Hitch Capacity
- 31,000 lb
- Basket Hitch Capacity
- 62,000 lb
- Choker Hitch Capacity
- 24,800 lb
- Color Code
- Orange
- Sling Material
- Polyester
- Standards
- ASME B30.9; OSHA
- Item
- Round Lifting Sling
Dimensions
- Sling Length
- 11 ft
- Diameter
- 2-1/4 in
- Eye Length
- 16 in
Description
Load-bearing polyester yarns are protected by a polyester jacket that's reinforced with a rugged wear pad. The resulting design has a loop on each end, which allows it to be used in all of the major hitch types: choker, basket, and vertical.
Lightweight and easy to handle, the polyester fabrications also make the sling stretch very little for excellent load control.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.
- Vertical Capacity: 31,000 lbs.
- Basket Capacity: 62,000 lbs.
- Choker Capacity: 24,800 lbs.
- Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.