Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Polyester Round Eye & Eye Lifting Sling - 16'

  • Mfr # PRS10EE-16

  • Zoro # G303161788


product price: $657.99
/ea
Free Shipping & Returns

Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
PRS10EE-16
Zoro #
G303161788
UPC #
-
Country of Origin
United States

Description

Load-bearing polyester yarns are protected by a polyester jacket that's reinforced with a rugged wear pad. The resulting design has a loop on each end, which allows it to be used in all of the major hitch types: choker, basket, and vertical.
Lightweight and easy to handle, the polyester fabrications also make the sling stretch very little for excellent load control.
Our eye & eye lifting slings meet or exceed all current OSHA and ASME B30.9 Standards.

Specifications
  • Vertical Capacity: 40,000 lbs.
  • Basket Capacity: 80,000 lbs.
  • Choker Capacity: 32,000 lbs.
  • Note: All Nylon and Polyester lifting slings have a length tolerance of +/- 2%.

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.